FESTO 2126599 STANDARDS-BASED CYLINDER DSBC-80-150-PPVA-N3


Standards-based cylinder DSBC

References
festo:DSBC-80-150-PPVA-N3
rubix:132A1156
manufacturer :2126599
ean:4052568252069
DSBC-80-150-PPVA-N3 Standard cylinder
brand logo
Technical specifications
TypeDSBC standard cylinder
Cylinder diameter80 mm
See all Specifications

Product details : FESTO 2126599 STANDARDS-BASED CYLINDER DSBC-80-150-PPVA-N3


Standard profile cylinder according to ISO 15552 with a wide range of mounting options.

Strengths

- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors

Technical specifications


Attributes
Logistic Weight4150,83 g
TypeDSBC standard cylinder
Cylinder diameter80 mm
Cylinder stroke150 mm
Show UNSPSC/ECL@SS
£ 264.43 excl. VAT
/ Each
£ 317.32 incl. VAT
  • Delivery usually within ( 2 ) days