FESTO 1376910 STANDARDS-BASED CYLINDER DSBC-40-200-PPSA-N3


Standards-based cylinder DSBC

References
festo:DSBC-40-200-PPSA-N3
rubix:111A2397
manufacturer :1376910
ean:4052568231873
DSBC-40-200-PPSA-N3 Standard cylinder
brand logo
Technical specifications
Typedsbc standard cylinder
Cylinder diameter40Ā mm
See all Specifications

Product details : FESTO 1376910 STANDARDS-BASED CYLINDER DSBC-40-200-PPSA-N3


Standard profile cylinder according to ISO 15552 with a wide range of mounting options.

Strengths

- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors

Technical specifications


Attributes
Logistic Weight1455,5Ā g
Typedsbc standard cylinder
Cylinder diameter40Ā mm
Cylinder stroke200Ā mm
Show UNSPSC/ECL@SS
Ā£ 147.35 excl. VAT
/ Each
Ā£ 176.82 incl. VAT
  • Delivery usually within ( 2 ) days