FESTO 559301 ROUND CYLINDER DSNU-32-160-PPS-A


Round cylinder, double-acting DSNU

References
festo:DSNU-32-160-PPS-A
rubix:221A0197
manufacturer :559301
ean:4052568205775
DSNU-32-160-PPS-A Round cylinder
brand logo
Technical specifications
TypeDSNU Round cylinder
Cylinder diameter32 mm
See all Specifications

Product details : FESTO 559301 ROUND CYLINDER DSNU-32-160-PPS-A


Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.

Strengths

- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread

Technical specifications


Attributes
Logistic Weight597,3 g
TypeDSNU Round cylinder
Cylinder diameter32 mm
Cylinder stroke160 mm
Show UNSPSC/ECL@SS
£ 82.27 excl. VAT
/ Each
£ 98.72 incl. VAT
  • Delivery usually within ( 11 ) days