Standards-based cylinder DSBC
Type | DSBC standard cylinder |
---|---|
Cylinder diameter | 40 mm |
Logistics dimensions (L x W x H) | 375x60x60 mm |
---|---|
Logistic Weight | 1450,7 g |
Type | DSBC standard cylinder |
Cylinder diameter | 40 mm |
Cylinder stroke | 200 mm |
In stock: Next day delivery