Standards-based cylinder DSBC
Type | DSBC standard cylinder |
---|---|
Cylinder diameter | 63 mm |
Logistics dimensions (L x W x H) | 515x75x75 mm |
---|---|
Logistic Weight | 3716,88 g |
Type | DSBC standard cylinder |
Cylinder diameter | 63 mm |
Cylinder stroke | 320 mm |
In stock: Next day delivery