Standards-based cylinder DSBC
Type | dsbc standard cylinder |
---|---|
Cylinder diameter | 50 mm |
Logistics dimensions (L x W x H) | 336x67x65 mm |
---|---|
Logistic Weight | 2099 g |
Type | dsbc standard cylinder |
Cylinder diameter | 50 mm |
Cylinder stroke | 160 mm |
Delivery usually within ( 2 ) days