References
Aventics:0822121009
Rubix:273A4786
Manufacturer :0822121009
EAN:3661475850551

Product details : AVENTICS 0822121009
Double-acting ISO 15552 profiled tube cylinder. PRA series, with magnetic piston.
Strengths
Pneumatic damping, adjustable. Optional ATEX Version.
Technical specifications
Attributes
| Package weight | 1763 g |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 320 mm |
| Type | profile cylinder |
Show UNSPSC/ECL@SS
£ 140.17 excl. VAT
/ Each
£ 168.20 incl. VAT
- Usually arrives within 14 working days
