Standards-based cylinder DSBC
Type | dsbc standard cylinder |
---|---|
Cylinder diameter | 50 mm |
Logistics dimensions (L x W x H) | 380x65x65 mm |
---|---|
Logistic Weight | 2299,5 g |
Type | dsbc standard cylinder |
Cylinder diameter | 50 mm |
Cylinder stroke | 200 mm |
In stock: Next day delivery