Standards-based cylinder DSBC
Type | DSBC standard cylinder |
---|---|
Cylinder diameter | 50 mm |
Logistics dimensions (L x W x H) | 220x64x63 mm |
---|---|
Logistic Weight | 1444,38 g |
Type | DSBC standard cylinder |
Cylinder diameter | 50 mm |
Cylinder stroke | 40 mm |
Delivery usually within ( 2 ) days