References
SMC:C85F8-10S
Rubix:113A2844

Documents
Product details : SMC C85F8-10S ISO 6432 CYLINDER
A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the cylinder is suitable for use in extremely dusty environments. With abrasion resistant packings and replaceable nose seals, It offers exceptional service life.
Strengths
•Extended service life
Leak proof assembly
Easy-accurate mounting
High speed actuation
Replaceable rod seal
Minimized side clearance
Strong barrel
Leak proof assembly
Easy-accurate mounting
High speed actuation
Replaceable rod seal
Minimized side clearance
Strong barrel
Technical specifications
Attributes
| Cylinder diameter | 26 mm |
|---|---|
| Cylinder stroke | 10 mm |
| Type | iso cylinder |
Show UNSPSC/ECL@SS
£ 50.76 excl. VAT
/ Each
£ 60.91 incl. VAT
- Delivery usually within ( 11 ) days