Standards-based cylinder DSBC
Type | DSBC standard cylinder |
---|---|
Cylinder diameter | 63 mm |
Logistics dimensions (L x W x H) | 235x76x75 mm |
---|---|
Logistic Weight | 2013,75 g |
Type | DSBC standard cylinder |
Cylinder diameter | 63 mm |
Cylinder stroke | 40 mm |
Delivery usually within ( 2 ) days