References
IMI Norgren:RM/92025/M/50
Rubix:112A3633
Manufacturer :RM/92025/M/50
Product details : NORGREN RM/92025/M/50 DA P CYLINDER
Compact cylinder
Strengths
•One third the basic length of a corresponding ISO/VDMA model
Low friction, long life seal design
Fully non-corrodible specification
Standard magnetic piston for full control system versatility
Low friction, long life seal design
Fully non-corrodible specification
Standard magnetic piston for full control system versatility
Technical specifications
Attributes
| Type | pneumatic standard cylinder |
|---|---|
| Cylinder diameter | 25 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
£ 84.30 excl. VAT
/ Each
£ 101.16 incl. VAT
- Usually arrives within 14 working days

