FESTO 2126636 ISO CYLINDER


Standards-based cylinder DSBC

References
festo:DSBC-80-20-PPSA-N3
rubix:390A8241
manufacturer :2126636
ean:4052568252083
DSBC-80-20-PPSA-N3 Standard cylinder
brand logo
Technical specifications
TypeDSBC standard cylinder
Cylinder diameter80Ā mm
See all Specifications

Product details : FESTO 2126636 ISO CYLINDER


Standard profile cylinder according to ISO 15552 with a wide range of mounting options.

Strengths

- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors

Technical specifications


Attributes
Logistic Weight2929,44Ā g
TypeDSBC standard cylinder
Cylinder diameter80Ā mm
Cylinder stroke20Ā mm
Show UNSPSC/ECL@SS
Ā£ 126.72 excl. VAT
/ Each
Ā£ 152.06 incl. VAT
  • Usually arrives within 14 working days