SMC CD85N8-10T-B SPRING EXTEND CYLINDER


Round Body Cylinder

References
smc:CD85N8-10T-B
rubix:133A0735
brand logo
brand logo
Technical specifications
TypeSingle Acting Cylinder
Cylinder diameter8 mm
See all Specifications

Product details : SMC CD85N8-10T-B SPRING EXTEND CYLINDER


ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
C(D)85-S/T, ISO 6432 Cylinder, Single Acting, Single Rod Configurator

Strengths

High speed of travel: 50 to 1500 mm/s.

Applications

Reduced friction double effect pneumatic cylinder, single-rod, for collar detectors.

Technical specifications


Attributes
Logistic Weight47 g
TypeSingle Acting Cylinder
Cylinder diameter8 mm
Cylinder stroke10 mm
Show UNSPSC/ECL@SS
£ 41.18 excl. VAT
/ Each
£ 49.42 incl. VAT
  • Delivery usually within ( 7 ) days