FESTO 1383368 STANDARDS-BASED CYLINDER DSBC-80-50-PPSA-N3


Standards-based cylinder DSBC

References
festo:DSBC-80-50-PPSA-N3
rubix:112A0945
manufacturer :1383368
ean:4052568232078
DSBC-80-50-PPSA-N3 Standard cylinder
brand logo
Technical specifications
TypeDSBC standard cylinder
Cylinder diameter80 mm
See all Specifications

Product details : FESTO 1383368 STANDARDS-BASED CYLINDER DSBC-80-50-PPSA-N3


Standard profile cylinder according to ISO 15552 with a wide range of mounting options.

Strengths

- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors

Technical specifications


Attributes
Logistic Weight3195,5 g
TypeDSBC standard cylinder
Cylinder diameter80 mm
Cylinder stroke50 mm
Show UNSPSC/ECL@SS
£ 242.40 excl. VAT
/ Each
£ 290.88 incl. VAT
  • Delivery usually within ( 2 ) days