SMC CP96SDB100-700CW CYLINDER DOUBLE ROD
CP96S(D), ISO 15552 Cylinder, Double Acting, Single/Double Rod with Air cushion on both ends and Bumper cushion
See technical informationSee documentsReferences
SMC:CP96SDB100-700CW
Rubix:393A3536
Manufacturer :CP96SDB100-700CW
Documents
Product details : SMC CP96SDB100-700CW CYLINDER DOUBLE ROD
ISO 15552 Profile Body Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, with lock unit, ATEX.
Strengths
Double acting, standard type, single or double rod with Air cushion on both ends and Bumper cushion
Bore sizes (mm): 32, 40, 50, 63, 80, 100
Standard stroke up to 2000mm
Auto switch capable
Technical specifications
Attributes
| Type | air cylinder |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 700 mm |
Show UNSPSC/ECL@SS
£ 439.71 excl. VAT
/ Each
£ 527.65 incl. VAT
- Usually arrives within 14 working days
