FESTO 2126597 STANDARDS-BASED CYLINDER DSBC-80-60-PPVA-N3
Standards-based cylinder DSBC
See technical informationSee documentsReferences
Festo:DSBC-80-60-PPVA-N3
Rubix:111A1379
Manufacturer :2126597
EAN:4052568252045



Documents
Product details : FESTO 2126597 STANDARDS-BASED CYLINDER DSBC-80-60-PPVA-N3
Standard profile cylinder according to ISO 15552 with a wide range of mounting options.
Strengths
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
Technical specifications
Attributes
| Logistic Weight | 3259,38 g |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 60 mm |
| Type | dsbc standard cylinder |
Show UNSPSC/ECL@SS
£ 195.00 excl. VAT
/ Each
£ 234.00 incl. VAT
- Delivery usually within ( 2 ) days