MECALINE 895913 CYLINDER ISO15552 D100 C160 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
See technical informationSee documentsReferences
Mecaline:895913
Rubix:259A6015
Manufacturer :895913
EAN:3660338482144
Documents
Product details : MECALINE 895913 CYLINDER ISO15552 D100 C160 D M
Pneumatic Cylinder ISO15552, double Acting , stainless steel barrel and front and rear flanges in anodised aluminium, magnetic detection. Adjustable Cushioning
Technical specifications
Attributes
| Type | iso15552 |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 160 mm |
Show UNSPSC/ECL@SS
£ 145.26 excl. VAT
/ Each
£ 174.31 incl. VAT
- In stock: Next day delivery

