FESTO 3660619 ISO CYLINDER


Standards-based cylinder DSBC

References
festo:DSBC-40-50-D3-PPVA-N3
rubix:390A8157
manufacturer :3660619
ean:4052568273187
brand logo
brand logo
Technical specifications
TypeStandard cylinder according to ISO 15552
Cylinder diameter40 mm
See all Specifications

Product details : FESTO 3660619 ISO CYLINDER


Standard profile cylinder according to ISO 15552 with a wide range of mounting options.

Strengths

- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors

Technical specifications


Attributes
TypeStandard cylinder according to ISO 15552
Cylinder diameter40 mm
Cylinder stroke50 mm
Show UNSPSC/ECL@SS
£ 135.07 excl. VAT
/ Each
£ 162.08 incl. VAT
  • Usually arrives within 14 working days