FESTO 578963 STANDARDS-BASED CYLINDER DSBC-40-700-PPVA-N3


Standards-based cylinder DSBC

References
festo:DSBC-40-700-PPVA-N3
rubix:246A0194
brand logo
brand logo
Technical specifications
TypePneumatic Cylinder
Cylinder diameter40Ā mm

Product details : FESTO 578963 STANDARDS-BASED CYLINDER DSBC-40-700-PPVA-N3


Standard profile cylinder according to ISO 15552 with a wide range of mounting options.

Strengths

- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors

Technical specifications


Attributes
TypePneumatic Cylinder
Cylinder diameter40Ā mm
Show UNSPSC/ECL@SS
Ā£ 190.76 excl. VAT
/ Each
Ā£ 228.91 incl. VAT
  • Usually arrives within 14 working days