FESTO 559283 STANDARDS-BASED CYLINDER DSNU-25-40-PPS-A
Round cylinder, double-acting DSNU
See technical informationSee documentsReferences
Festo:DSNU-25-40-PPS-A
Rubix:109A1704
Manufacturer :559283
EAN:4052568097318



Documents
Product details : FESTO 559283 STANDARDS-BASED CYLINDER DSNU-25-40-PPS-A
Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.
Strengths
- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 183x31x31 mm |
|---|---|
| Logistic Weight | 266,3 g |
| Cylinder diameter | 25 mm |
| Cylinder stroke | 40 mm |
| Type | dsnu round cylinder |
Show UNSPSC/ECL@SS
£ 62.07 excl. VAT
/ Each
£ 74.48 incl. VAT
- Delivery usually within ( 2 ) days