FESTO 8165675 STANDARDS-BASED CYLINDER


Standards-based cylinder DSBC

References
festo:DSBC-125-40-D3-PPSA-N3
rubix:390A8088
manufacturer :8165675
ean:4052568598273
brand logo
brand logo

Product details : FESTO 8165675 STANDARDS-BASED CYLINDER


Standard profile cylinder according to ISO 15552 with a wide range of mounting options.

Strengths

- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors

Technical specifications


Attributes
No attributes to display for this product
Ā£ 489.97 excl. VAT
/ Each
Ā£ 587.96 incl. VAT
  • Usually arrives within 14 working days