References
Festo:DSBC-125-40-D3-PPVA-N3
Rubix:390A8089
Manufacturer :8165676
EAN:4052568598280

Technical specifications
| Type | festo 8165676 standards-based cylinder |
|---|---|
| Cylinder diameter | 125 mm |
| Cylinder stroke | 40 mm |
Product details : FESTO 8165676 STANDARDS-BASED CYLINDER
Standard profile cylinder according to ISO 15552 with a wide range of mounting options.
Strengths
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors
Technical specifications
Attributes
| Type | festo 8165676 standards-based cylinder |
|---|---|
| Cylinder diameter | 125 mm |
| Cylinder stroke | 40 mm |
| Max. service pressure | 10 bar |
| Length | 45 mm |
| Connection | g1/2 |
| Max. Operation temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 570.40 excl. VAT
/ Each
£ 684.48 incl. VAT
- Delivery usually within ( 6 ) days