SMC CP96KDB63-250C NON ROTATING ISO 15552 CYLINDER


Air Cylinder

References
smc:CP96KDB63-250C
rubix:237A2710
brand logo
brand logo
Technical specifications
TypeAir Cylinder
Cylinder diameter63 mm
See all Specifications

Product details : SMC CP96KDB63-250C NON ROTATING ISO 15552 CYLINDER


CP96K, profile tube design ISO cylinder with enclosed tie rods, The non-rotating rod version is available with a single or double rod in 5 bore sizes from ø32 to ø100mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. Standard strokes range from 25 to 800mm.

Technical specifications


Attributes
TypeAir Cylinder
Cylinder diameter63 mm
Cylinder stroke250 mm
Show UNSPSC/ECL@SS
£ 228.04 excl. VAT
/ Each
£ 273.65 incl. VAT
  • Delivery usually within ( 7 ) days