FESTO 8165591 STANDARDS-BASED CYLINDER


Standards-based cylinder DSBC

References
festo:DSBC-63-400-D3-PPVA-N3
rubix:390A8218
manufacturer :8165591
ean:4052568597931
brand logo
brand logo

Product details : FESTO 8165591 STANDARDS-BASED CYLINDER


Standard profile cylinder according to ISO 15552 with a wide range of mounting options.

Strengths

- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors

Technical specifications


Attributes
No attributes to display for this product
£ 219.45 excl. VAT
/ Each
£ 263.34 incl. VAT
  • Usually arrives within 14 working days