Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
MECALINE 895912 CYLINDER ISO15552 D100 C150 D M
MECALINE 895912 CYLINDER ISO15552 D100 C150 D M
PNEUMATIC CYLINDER ISO 6432 – DOUBLE EFFECT – MAGNETIC – RUBBER CUSHION
References
mecaline:
895912
rubix:
259A6014
manufacturer :
895912
ean:
3660338482137
Technical specifications
Type
ISO15552
Cylinder diameter
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 895912 CYLINDER ISO15552 D100 C150 D M
Pneumatic Cylinder ISO15552, double Acting , stainless steel barrel and front and rear flanges in anodised aluminium, magnetic detection. Adjustable Cushioning
Technical specifications
Attributes
Type
ISO15552
Cylinder diameter
100
mm
Cylinder stroke
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
143.67
excl. VAT
/
Each
£
172.40
incl. VAT
In stock: Next day delivery
Select variants (71)
Add to cart
Check our products from related categories
FESTO 188097 SHORT-STROKE CYLINDER AEVC-16-10-I-P-A
SMC C85N16-125-XB6 AIR CYLINDER
FESTO 2123226 STANDARDS-BASED CYLINDER DSBC-40-150-PPVA-N3
FESTO 1383369 STANDARDS-BASED CYLINDER DSBC-80-80-PPSA-N3
FESTO 163312 STANDARDS-BASED CYLINDER DNC-32-200-PPV-A
FESTO 1646805 STANDARDS-BASED CYLINDER DSBG-100-100-PPVA-N3
SMC CP96KB32-80C CYLINDER NON-ROTATING
FESTO 163306 STANDARDS-BASED CYLINDER DNC-32-40-PPV-A
FESTO 1646795 ISO CYLINDER
MECALINE 895888 CYLINDER ISO15552 D63 C150 D M
SMC C96SDB63-400C ISO 15552 CYLINDER
SMC CP96SDB50-160C ISO 15552 CYLINDER
SMC CD85N20-75-A RUBBER CUSHION CYLINDER
SMC CP96SDB80-120 ISO 15552 CYLINDER
SMC C85N8-40T ISO 6432 CYLINDER