FESTO 1646805 STANDARDS-BASED CYLINDER DSBG-100-100-PPVA-N3
Standards-based cylinder DSBG
See technical informationSee documentsReferences
Festo:DSBG-100-100-PPVA-N3
Rubix:111A3469
Manufacturer :1646805
EAN:4052568244415

Documents
Product details : FESTO 1646805 STANDARDS-BASED CYLINDER DSBG-100-100-PPVA-N3
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Sturdy tie rod design
- Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
- Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
| Logistic Weight | 4564,2 g |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 100 mm |
| Type | dsbg standard cylinder |
Show UNSPSC/ECL@SS
£ 410.91 excl. VAT
/ Each
£ 493.09 incl. VAT
- Delivery usually within ( 11 ) days