FESTO 19203 STANDARDS-BASED CYLINDER DSNU-16-100-P-A


Round cylinder, double-acting DSNU

References
festo:DSNU-16-100-P-A
rubix:109A5348
manufacturer :19203
ean:4052568003135
DSNU-16-100-P-A Standard cylinder
brand logo
Technical specifications
TypeDSNU Round cylinder
Cylinder diameter16 mm
See all Specifications

Product details : FESTO 19203 STANDARDS-BASED CYLINDER DSNU-16-100-P-A


Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.

Strengths

- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread

Technical specifications


Attributes
Logistic Weight132,52 g
TypeDSNU Round cylinder
Cylinder diameter16 mm
Cylinder stroke100 mm
Show UNSPSC/ECL@SS
£ 51.04 excl. VAT
/ Each
£ 61.25 incl. VAT
  • Delivery usually within ( 2 ) days