Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1646808 STANDARDS-BASED CYLINDER DSBG-100-200-PPVA-N3
FESTO 1646808 STANDARDS-BASED CYLINDER DSBG-100-200-PPVA-N3
Standards-based cylinder DSBG
References
festo:
DSBG-100-200-PPVA-N3
rubix:
111A6580
manufacturer :
1646808
ean:
4052568244446
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
100
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1646808 STANDARDS-BASED CYLINDER DSBG-100-200-PPVA-N3
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
5228
g
Type
DSBG standard cylinder
Cylinder diameter
100
mm
Cylinder stroke
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
436.12
excl. VAT
/
Each
£
523.34
incl. VAT
Delivery usually within (
11
) days
Select variants (216)
Add to cart
Check our products from related categories
SMC CD85N16-80C-B AIR CYLINDER
FESTO 3656518 STANDARDS-BASED CYLINDER DSBC-32-80-D3-PPVA-N3
FESTO 195983 ROUND CYLINDER DSNU-32-80-P-A
SMC CD85N10-80-B AIR CYLINDER
SMC CP96KDB100-700C CYLINDER NON-ROTATING
SMC CP96SDB40-500CW CYLINDER DOUBLE ROD
SMC CP96KB32-160CW CYLINDER NON-ROTATING DOUBLE ROD
FESTO 1645467 ISO CYLINDER
FESTO 196010 ROUND CYLINDER DSNU-63-25-P-A
SMC C96SDB100-600C ISO 15552 CYLINDER
SMC CP96KDB63-25C CYLINDER NON-ROTATING
SMC CP96KB63-600C CYLINDER NON-ROTATING
SMC MHW25-PS MAINTENANCE KIT
SMC CP96KB100-125C CYLINDER NON-ROTATING
SMC C96SDB32-560 ISO 15552 CYLINDER