FESTO 196010 ROUND CYLINDER DSNU-63-25-P-A


Round cylinder, double-acting DSNU

References
festo:DSNU-63-25-P-A
rubix:109A7560
manufacturer :196010
ean:4052568158613
DSNU-63-25-P-A Round cylinder
brand logo
Technical specifications
TypeDSNU Round cylinder
Cylinder diameter63 mm
See all Specifications

Product details : FESTO 196010 ROUND CYLINDER DSNU-63-25-P-A


Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.

Strengths

- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread

Technical specifications


Attributes
Logistic Weight1571,3 g
TypeDSNU Round cylinder
Cylinder diameter63 mm
Cylinder stroke25 mm
Show UNSPSC/ECL@SS
£ 120.10 excl. VAT
/ Each
£ 144.12 incl. VAT
  • Delivery usually within ( 11 ) days