References
Festo:DSBG-125-50-PPSA-N3
Rubix:390A8422
Manufacturer :2159909
EAN:4052568252540

Documents
Product details : FESTO 2159909 ISO CYLINDER
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Sturdy tie rod design
- Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
- Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
| Logistic Weight | 6950 g |
|---|---|
| Cylinder diameter | 125 mm |
| Cylinder stroke | 50 mm |
| Type | dsbg standard cylinder |
Show UNSPSC/ECL@SS
£ 594.92 excl. VAT
/ Each
£ 713.90 incl. VAT
- Delivery usually within ( 11 ) days