SMC CD55B32-60-X1439 COMPACT CYLINDER
C(D)55-X1439, Compact Cylinder ISO Standard (ISO 21287), Auto Switch Mounting Groove: T-slot Type
See technical informationSee documentsReferences
SMC:CD55B32-60-X1439
Rubix:393A4029
Manufacturer :00166052
Documents
Product details : SMC CD55B32-60-X1439 COMPACT CYLINDER
ISO 21287 Compact Cylinder.
Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100.
Standard strokes up to 150 mm.
Cylinder variations: ATEX.
Strengths
Conforms with the ISO 21287 standard.
Bore sizes of 20, 25, 32, 40, 50 & 63 mm.
Large stroke range from 5 mm up to 150 mm.
Construction is similar to the current CQ2 lateral load resistant specification.
Snap ring construction allows easy and quicker maintenance.
Auto Switch Mounting Groove: T-slot Type.
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 32 mm |
| Cylinder stroke | 60 mm |
Show UNSPSC/ECL@SS
£ 72.43 excl. VAT
/ Each
£ 86.92 incl. VAT
- Usually arrives within 14 working days
