SMC NTH-040 ROD END NUT


Rod End Nut

References
smc:NTH-040
rubix:393A8575
brand logo
brand logo
Technical specifications
Typerod end nut
Cylinder diameter32 mm

Product details : SMC NTH-040 ROD END NUT


CH series hydraulic cylinders are available in compact, round body, JIS or tie-rod types. Nominal pressure ranges from 3.5MPa to 16MPa. Bore sizes are available, depending on the series, from 20 to 160. Auto switches are available on most models.

Strengths

Accessory: rod end mounting nut Size: 32, 40, 50, 63, 80, 100

Technical specifications


Attributes
Typerod end nut
Cylinder diameter32 mm
Show UNSPSC/ECL@SS
£ 1.48 excl. VAT
/ Each
£ 1.78 incl. VAT
  • Usually arrives within 14 working days