References
Festo:DSBG-32-400-PPVA-N3
Rubix:390A8464
Manufacturer :1638853
EAN:4052568017033

Documents
Product details : FESTO 1638853 ISO CYLINDER
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
- ISO 15552 (ISO 6431, VDMA 24562)
- Sturdy tie rod design
- Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
- Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 550x44x44 mm |
|---|---|
| Logistic Weight | 1444 g |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 400 mm |
| Type | dsbg standard cylinder |
Show UNSPSC/ECL@SS
£ 173.37 excl. VAT
/ Each
£ 208.04 incl. VAT
- Delivery usually within ( 6 ) days