Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1638844 STANDARDS-BASED CYLINDER DSBG-32-50-PPVA-N3
FESTO 1638844 STANDARDS-BASED CYLINDER DSBG-32-50-PPVA-N3
Standards-based cylinder DSBG
References
festo:
DSBG-32-50-PPVA-N3
rubix:
111A0712
manufacturer :
1638844
ean:
4052568016951
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
32
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1638844 STANDARDS-BASED CYLINDER DSBG-32-50-PPVA-N3
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
580
g
Type
DSBG standard cylinder
Cylinder diameter
32
mm
Cylinder stroke
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
144.13
excl. VAT
/
Each
£
172.96
incl. VAT
Delivery usually within (
6
) days
Select variants (216)
Add to cart
Check our products from related categories
SMC CD85F25-50T-B ISO 6432 CYLINDER
FESTO 1804967 ISO CYLINDER
SMC CD85KN8-80-B NON ROTATING CYLINDER
SMC CP96KDB80-200CW CYLINDER NON-ROTATING DOUBLE ROD
FESTO 563883 GUIDED DRIVE DFM-16-125-B-P-A-GF
PARKER CYLINDER P1A-S020DS-0200
SMC CD85N10-100-A RUBBER CUSHION CYLINDER
SMC CD85E16-150S-B ISO 6432 CYLINDER
SMC CP96NDB80-25C CYLINDER WITH LOCK
SMC CD85N25-285C-B AIR CYLINDER
SMC CP96NDB100-25CW CYLINDER WITH LOCK DOUBLE ROD
SMC CD85N16-150T-B SPRING EXTEND CYLINDER
PARKER MINICYL.D=H=125 P1A-S016MS-0125
SMC C96SDT80-500 ISO 15552 CYLINDER
SMC CD55B63-20M-X1439 ISO 21287 CYLINDER