Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1646554 STANDARDS-BASED CYLINDER DSBG-40-200-PPVA-N3
FESTO 1646554 STANDARDS-BASED CYLINDER DSBG-40-200-PPVA-N3
Standards-based cylinder DSBG
References
festo:
DSBG-40-200-PPVA-N3
rubix:
221A3145
manufacturer :
1646554
ean:
4052568017057
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1646554 STANDARDS-BASED CYLINDER DSBG-40-200-PPVA-N3
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
1399
g
Type
DSBG standard cylinder
Cylinder diameter
40
mm
Cylinder stroke
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
177.01
excl. VAT
/
Each
£
212.41
incl. VAT
Delivery usually within (
6
) days
Select variants (216)
Add to cart
Check our products from related categories
NORGREN RM/55451/M/100 DA CYLINDER
SMC C85Y25-25 AIR CYLINDER
SMC C85N20-40S SPRING RETURN CYLINDER
FESTO 577107 STANDARDS-BASED CYLINDER DNC-50-600-PPV-A
AVENTICS 0822120003 CYLINDER PROFILE D 32 RACE 400
MATARA MCQI2-11-50-50M ISO15552-VDMA 24562 50 BORE 50MM STROKE MAG PRO
SMC CD85N8-100-A AIR CYLINDER
AVENTICS CYLINDER 0822123003
FESTO 1780293 ISO CYLINDER
SMC CP96KDB40-100CW CYLINDER NON-ROTATING DOUBLE ROD
SMC CP96KDB50-100C CYLINDER NON-ROTATING
FESTO 1376906 STANDARDS-BASED CYLINDER DSBC-40-80-PPSA-N3
SMC C85N10-50 AIR CYLINDER
SMC CD85N12-300-B-X2018 CYLINDER
SMC CP96SDB50-600CW CYLINDER DOUBLE ROD