References
Aventics:0822123003
Rubix:157A7908
Manufacturer :822123003
EAN:3661475851503

Product details : AVENTICS CYLINDER 0822123003
Double-acting ISO 15552 profiled tube cylinder. PRA series, with magnetic piston.
Strengths
Pneumatic damping, adjustable. Optional ATEX Version.
Technical specifications
Attributes
| Package weight | 1997 g |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 80 mm |
| Type | profile cylinder |
Show UNSPSC/ECL@SS
£ 191.46 excl. VAT
/ Each
£ 229.75 incl. VAT
- Delivery usually within ( 4 ) days
