Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1646567 STANDARDS-BASED CYLINDER DSBG-40-250-PPSA-N3
FESTO 1646567 STANDARDS-BASED CYLINDER DSBG-40-250-PPSA-N3
Standards-based cylinder DSBG
References
festo:
DSBG-40-250-PPSA-N3
rubix:
112A3889
manufacturer :
1646567
ean:
4052568243647
Technical specifications
Type
dsbg standard cylinder
Cylinder diameter
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1646567 STANDARDS-BASED CYLINDER DSBG-40-250-PPSA-N3
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
1685
g
Type
dsbg standard cylinder
Cylinder diameter
40
mm
Cylinder stroke
250
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
177.92
excl. VAT
/
Each
£
213.50
incl. VAT
Delivery usually within (
11
) days
Select variants (216)
Add to cart
Check our products from related categories
SMC CEU1P-D 3 POINT PRESET COUNTER
FESTO 2125490 STANDARDS-BASED CYLINDER DSBC-63-20-PPVA-N3
SMC CD-E03SUS CLEVIS PIN
SMC CP96KB63-160CW CYLINDER NON-ROTATING DOUBLE ROD
SMC CP96SDB63-650C ISO 15552 CYLINDER
SMC CD55B25-25-X1439 COMPACT CYLINDER
AVENTICS CYLINDER 0822124008
SMC CD85N20-30T-B ISO 6432 CYLINDER
PARKER AIRBELLTRIPLE6X3 9109007A
SMC CP96KDB100-25CW CYLINDER NON-ROTATING DOUBLE ROD
SMC SNP-006 MOUNTING NUT
FESTO 2390143 ISO CYLINDER
SMC CD85N12-200-B AIR CYLINDER
SMC CD85N20-70-B AIR CYLINDER
FESTO 2390150 ISO CYLINDER