FESTO 2125490 STANDARDS-BASED CYLINDER DSBC-63-20-PPVA-N3


Standards-based cylinder DSBC

References
festo:DSBC-63-20-PPVA-N3
rubix:263A5824
manufacturer :2125490
ean:4052568251956
DSBC-63-20-PPVA-N3 Standard cylinder
brand logo
Technical specifications
TypeDSBC standard cylinder
Cylinder diameter63Ā mm
See all Specifications

Product details : FESTO 2125490 STANDARDS-BASED CYLINDER DSBC-63-20-PPVA-N3


Standard profile cylinder according to ISO 15552 with a wide range of mounting options.

Strengths

- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Compliant with ISO 15552 (ISO 6431, VDMA 24562)
- Sustainable due to a longer life cycle, which in turn can be traced back to simplified repair
- Standard profile with two grooves for limit switch sensors

Technical specifications


Attributes
Logistics dimensions (L x W x H)215x75x75Ā mm
Logistic Weight1900Ā g
TypeDSBC standard cylinder
Cylinder diameter63Ā mm
Cylinder stroke20Ā mm
Show UNSPSC/ECL@SS
Ā£ 184.06 excl. VAT
/ Each
Ā£ 220.87 incl. VAT
  • Delivery usually within ( 2 ) days