Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1646746 STANDARDS-BASED CYLINDER DSBG-63-160-PPVA-N3
FESTO 1646746 STANDARDS-BASED CYLINDER DSBG-63-160-PPVA-N3
Standards-based cylinder DSBG
References
festo:
DSBG-63-160-PPVA-N3
rubix:
111A0703
manufacturer :
1646746
ean:
4052568243982
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
63Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1646746 STANDARDS-BASED CYLINDER DSBG-63-160-PPVA-N3
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
2602Ā
g
Type
DSBG standard cylinder
Cylinder diameter
63Ā
mm
Cylinder stroke
160Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
235.86
excl. VAT
/
Each
Ā£
283.03
incl. VAT
Delivery usually within (
6
) days
Select variants (216)
Add to cart
Check our products from related categories
SMC CD85N25-20-B AIR CYLINDER
SMC CP96KB50-160C CYLINDER NON-ROTATING
AVENTICS 0822332206
SMC C95NDB100-1200 LOCKING ISO-VDMA CYLINDER
AVENTICS 0822010674
SMC C85E12-80 AIR CYLINDER
MATARA MCQI2-11-32-175M ISO15552-VDMA 24562 32 BORE 175MM STROKE MAG P
SMC CP96NDB32-320CW CYLINDER WITH LOCK DOUBLE ROD
SMC CD85N20-80C-B-XC6A AIR CYLINDER
SMC CD55B63-20M-X1439 ISO 21287 CYLINDER
AVENTICS 0822124003 ISO 15552 PRA-DA-080-0080 VDMA CYLINDER PROFILE
SMC CD85N10-20-A ISO 6432 CYLINDER
SMC JAF100-26-150 FLOATING JOINT WITH FLANGE
SMC CJK-L016SUS FOOT MOUNT
FESTO 188163 SHORT-STROKE CYLINDER AEVC-25-5-I-P