Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1646791 ISO CYLINDER
FESTO 1646791 ISO CYLINDER
Standards-based cylinder DSBG
References
festo:
DSBG-80-160-PPSA-N3
rubix:
390A8517
manufacturer :
1646791
ean:
4052568244347
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
80
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1646791 ISO CYLINDER
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
3916,2
g
Type
DSBG standard cylinder
Cylinder diameter
80
mm
Cylinder stroke
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
272.98
excl. VAT
/
Each
£
327.58
incl. VAT
Usually arrives within 14 working days
Select variants (216)
Add to cart
Check our products from related categories
MATARA MCQI2-11-32-250M ISO15552-VDMA 24562 32 BORE 250MM STROKE MAG P
SMC C85F25-30 AIR CYLINDER
SMC C85E12-160 AIR CYLINDER
SMC CD85N25-25C-A AIR CYLINDER
FESTO 3660762 ISO CYLINDER
SMC MIW8-8DA ESCAPEMENT
SMC CP96NDB32-200CW CYLINDER WITH LOCK DOUBLE ROD
FESTO 1646560 ISO CYLINDER
FESTO 1376476 STANDARDS-BASED CYLINDER DSBC-32-320-PPSA-N3
FESTO 5225840 ROUND CYLINDER
SMC C92SDB50-25 CYLINDER
SMC CD85N25-40-B AIR CYLINDER
FESTO 1908267 STANDARDS-BASED CYLINDER DSNU-16-15-PPV-A
AVENTICS R412014170
SMC C85N20-300C AIR CUSHIONED CYLINDER