References
SMC:C85N20-300C
Rubix:107A9489
Manufacturer :C85N20-300C

Documents
Product details : SMC C85N20-300C AIR CUSHIONED CYLINDER
ISO 6432 Round Body Cylinder.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Bore sizes (mm): 8, 10, 12, 16, 20, 25.
Standard strokes up to 300 mm.
Cylinder variations: Non-rotating, direct mount, ATEX.
Strengths
Double acting, single rod, crimped cylinder.
Conforms to ISO 6432 and CETOP RP52P.
Bore sizes:8,10,12,16,20,25.
Standard strokes up to 300mm.
Auto switch capable
Conforms to ISO 6432 and CETOP RP52P.
Bore sizes:8,10,12,16,20,25.
Standard strokes up to 300mm.
Auto switch capable
Applications
Reduced friction double effect hydraulic cylinder, single-rod, for collar detectors.
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 300 mm |
| Type | double acting (d/a) |
| Max. service pressure | 10 bar |
| Length | 426 mm |
| Max. Operation temperature | 80 °C |
| Connection | g 1/8 |
| Min. Operation temperature | -20 °C |
| Material | stainless steel (cylinder tube, piston rod); aluminum alloy (rod cover, head cover); brass (pistons) |
Show UNSPSC/ECL@SS
£ 76.48 excl. VAT
/ Each
£ 91.78 incl. VAT
- Delivery usually within ( 7 ) days