Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
FESTO 1646781 STANDARDS-BASED CYLINDER DSBG-80-400-PPVA-N3
FESTO 1646781 STANDARDS-BASED CYLINDER DSBG-80-400-PPVA-N3
Standards-based cylinder DSBG
References
festo:
DSBG-80-400-PPVA-N3
rubix:
111A3468
manufacturer :
1646781
ean:
4052568244262
Technical specifications
Type
DSBG standard cylinder
Cylinder diameter
80
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1646781 STANDARDS-BASED CYLINDER DSBG-80-400-PPVA-N3
Sturdy tie rod cylinder to ISO 15552 standard.
Strengths
ISO 15552 (ISO 6431, VDMA 24562)
Sturdy tie rod design
Self-adjusting pneumatic end-position cushioning saves time during commissioning and adapts optimally to load and speed changes
Comprehensive range of mounting accessories for just about every type of installation
For position sensing
Sustainable thanks to extended life cycle and easier repairs
Technical specifications
Attributes
Logistic Weight
5892
g
Type
DSBG standard cylinder
Cylinder diameter
80
mm
Cylinder stroke
400
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
374.56
excl. VAT
/
Each
£
449.47
incl. VAT
Delivery usually within (
11
) days
Select variants (216)
Add to cart
Check our products from related categories
SMC CD85N20-160-A AIR CYLINDER
FESTO 163437 STANDARDS-BASED CYLINDER DNC-80-100-PPV-A
FESTO 5205899 ROUND CYLINDER DSNU-S-8-20-P-A-MQ
FESTO 188129 SHORT-STROKE CYLINDER AEVC-20-10-I-P-A
SMC CD85N25-240C-B AIR CYLINDER
FESTO 1804664 STANDARDS-BASED CYLINDER DSBC-125-80-PPSA-N3
FESTO 559294 STANDARDS-BASED CYLINDER DSNU-25-500-PPS-A
FESTO 1908250 ISO CYLINDER
FESTO 163420 STANDARDS-BASED CYLINDER DNC-63-125-PPV
SMC CD85F8-25S-B ISO 6432 CYLINDER
SMC CD85N8-20-B AIR CYLINDER
FESTO 1646711 STANDARDS-BASED CYLINDER DSBG-50-50-PPVA-N3
SMC CP96KB80-100CW CYLINDER NON-ROTATING DOUBLE ROD
SMC CD85N20-75S-B ISO 6432 CYLINDER
FESTO 1792961 ISO CYLINDER