Round cylinder, double-acting DSNU
Type | DSNU Round cylinder |
---|---|
Cylinder diameter | 25 mm |
Logistics dimensions (L x W x H) | 650x40x40 mm |
---|---|
Logistic Weight | 805 g |
Type | DSNU Round cylinder |
Cylinder diameter | 25 mm |
Cylinder stroke | 500 mm |
Delivery usually within ( 11 ) days