References
Festo:VSPA-B-M52-A-A1
Rubix:391A8806
Manufacturer :546716
EAN:4052568092313

Documents
Product details : FESTO 546716 PNEUMATIC VALVE
Standards-based valves to ISO 15407-1
Pneumatic valve VSPA-B-M52-A-A1 width 26 mm. Valve function=5/2 monostable, Actuation type=pneumatic, Width=26 mm, Nominal flow rate=1100 l/min, Operating pressure=-0.9 - 10 bar
Strengths
- Conforms to ISO 15407-1
- Pneumatic control
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistic Weight | 196 g |
|---|---|
| Type | vspa standard directional valve |
| Number of Ports | 5 |
| Volume flow rate | 1100 l/min |
Show UNSPSC/ECL@SS
£ 65.18 excl. VAT
/ Each
£ 78.22 incl. VAT
- Delivery usually within ( 6 ) days