References
Festo:VSPA-B-P53C-A1
Rubix:391A8808
Manufacturer :546720
EAN:4052568184971

Documents
Product details : FESTO 546720 PNEUMATIC VALVE
Standards-based valves to ISO 15407-1
Pneumatic valve VSPA-B-P53C-A1 construction width 26 mm. Valve function=5/3 closed, Actuation type=pneumatic, Construction width=26 mm, Nominal flow=1000 l/min, Operating pressure=-0.9 - 10 bar
Strengths
- Conforms to ISO 15407-1
- Pneumatic control
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistic Weight | 212,8 g |
|---|---|
| Type | vspa standard directional valve |
| Number of Ports | 5 |
| Volume flow rate | 1000 l/min |
Show UNSPSC/ECL@SS
£ 82.47 excl. VAT
/ Each
£ 98.96 incl. VAT
- Delivery usually within ( 6 ) days