FESTO 546725 PNEUMATIC VALVE VSPA-B-D52-A2
Standards-based valve VSPA
See technical informationSee documentsReferences
Festo:VSPA-B-D52-A2
Rubix:110A6202
Manufacturer :546725
EAN:4052568092375

Technical specifications
| Type | standard directional control valve |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 546725 PNEUMATIC VALVE VSPA-B-D52-A2
Standards-based valves to ISO 15407-1
Strengths
- Conforms to ISO 15407-1
- Pneumatic control
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Type | standard directional control valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 550 l/min |
Show UNSPSC/ECL@SS
£ 66.79 excl. VAT
/ Each
£ 80.15 incl. VAT
- Delivery usually within ( 6 ) days