FESTO 534527 SOLENOID VALVE VSVA-B-B52-ZH-A1-1R2L
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-B52-ZH-A1-1R2L
Rubix:110A0888
Manufacturer :534527
EAN:4052568168216

Documents
Product details : FESTO 534527 SOLENOID VALVE VSVA-B-B52-ZH-A1-1R2L
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x30x85 mm |
|---|---|
| Logistic Weight | 268,33 g |
| Type | solenoid valve |
| Number of Ports | 5 |
| Voltage | 24 V |
| Max. service pressure | 16 bar |
| Volume flow rate | 1100 l/min |
| Pressure range | -0,9/16 bar |
Show UNSPSC/ECL@SS
£ 169.35 excl. VAT
/ Each
£ 203.22 incl. VAT
- Delivery usually within ( 6 ) days