SMC VQC2301BNR-5B1 5 PORT SOLENOID VALVE

VQC1000 Solenoid Valve

See technical information

References

SMC:VQC2301BNR-5B1
Rubix:110A7414
Manufacturer :VQC2301BNR-5B1
brand logo

Technical specifications

Typesolenoid valve
Number of Ports5
See all Specifications

Product details : SMC VQC2301BNR-5B1 5 PORT SOLENOID VALVE


Connector type manifold.
Compact design with high flow capacity (up to 4350 l/min).
Power consumption: 0.4 W (low wattage type); 0.95 W (standard).
Availability: rubber/metal seal; several parallel/serial transmission variations; plug-in compatible sub-plate type.
IP67 compliant (except D-sub connector and flat ribbon cable kits).

Technical specifications


Attributes
Logistic Weight135 g
Typesolenoid valve
Number of Ports5
£ 116.53 excl. VAT
/ Each
£ 139.84 incl. VAT
  • Delivery usually within ( 20 ) days