FESTO 566995 SOLENOID VALVE VSVA-B-B52-D-D2-1R5L
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-B52-D-D2-1R5L
Rubix:254A4488
Manufacturer :566995
EAN:4052568007799

Technical specifications
| Type | vsva standard valve with central plug |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 566995 SOLENOID VALVE VSVA-B-B52-D-D2-1R5L
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x82x57 mm |
|---|---|
| Logistic Weight | 769,4 g |
| Type | vsva standard valve with central plug |
| Number of Ports | 5 |
| Volume flow rate | 4000 l/min |
Show UNSPSC/ECL@SS
£ 228.73 excl. VAT
/ Each
£ 274.48 incl. VAT
- Delivery usually within ( 6 ) days